Specifications
- Accuracy:±3.0% at 1000 µl, ±0.6% at 10,000 µl
- Volume:0.5 - 10 ml
- Description:Xplorer® Plus
- Environmentally Preferable:Low Manufacturing Impact,Product Transparency and Disclosure
- Environmental certification:Renewable Energy Certificate, ISO 14001, ACT Label
- For Use With:—
- Increments:—
- No. of Channels:1
- Precision:±0.6% at 1,000 µl, ±0.15% at 10,000 µl
- Color Code:Turquoise
- Supplier No.:4861000759
Specifications
About this item
Designed to meet the highest professional standards, the Xplorer® electronic pipettor offers an intuitive operating concept that provides precisely adjustable parameters, maximum reproducible results, fatigue-free work, and full control over pipetting processes.
The Eppendorf Xplorer Plus was specially designed for high professional standards to provide optimal support, with a new intuitive operating concept and design based on the proven Eppendorf PhysioCare® Concept. These features set new standards for simplicity, precision and reproducibility, which mean no more delays due to complicated programming or inflexible processes. Instead, you get precisely adjustable parameters, maximally reproducible results, fatigue-free work and full control over the pipetting processes.
- Clearly arranged color display facilitates sorting and selection
- Pipettes are powered by rechargeable lithium ion battery
- Volume and speed are precisely and reproducibly adjustable
Designed to meet the highest professional standards, the Xplorer® electronic pipettor offers an intuitive operating concept that provides precisely adjustable parameters, maximum reproducible results, fatigue-free work, and full control over pipetting processes.
The Eppendorf Xplorer Plus was specially designed for high professional standards to provide optimal support, with a new intuitive operating concept and design based on the proven Eppendorf PhysioCare® Concept. These features set new standards for simplicity, precision and reproducibility, which mean no more delays due to complicated programming or inflexible processes. Instead, you get precisely adjustable parameters, maximally reproducible results, fatigue-free work and full control over the pipetting processes.
The Eppendorf Xplorer Plus was specially designed for high professional standards to provide optimal support, with a new intuitive operating concept and design based on the proven Eppendorf PhysioCare® Concept. These features set new standards for simplicity, precision and reproducibility, which mean no more delays due to complicated programming or inflexible processes. Instead, you get precisely adjustable parameters, maximally reproducible results, fatigue-free work and full control over the pipetting processes.
Reduced weight and improved ergonomics, including an optimally angled pipette head, further contribute to the ease of use. Additionally, pipettors feature removable channels for flexible pipetting into different vessels, a spring-loaded tip cone for consistent tip attachment, and a quick connection clip to aid in maintenance.
These single-channel pipettors feature an innovative aspirating and dispensing rocker which automatically returns the piston to zero position following tip ejection. Functions are easily selectable on a practical selection dial with a multilingual menu. The improved view and high resolution display enable users to adjust to varied work environments and requirements.