Foil Rolls
Catalog #: 89234-758
Supplier: Heathrow Scientific
Specifications
- Length:152.4 m (500')
- Width:15.3 cm (6")
- Description:Foil roll
- Thickness:15 µm (0.6 mil)
- Cat. no.:89234-758
- Supplier No.:HS23536A
Specifications
About this item
Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes, and petri dishes.
- Create custom-size pieces of foil
- Two sizes available
These foil rolls are ideal for autoclaving, freezing, incubating, protecting lab ware, lining, sealing, and general storage.
Customers Who Bought This Also Bought