Disposable Slide Staining Tray Set
Catalog #: 89234-766
Supplier: Heathrow Scientific
Specifications
- Dimensions:30.5×12.7×3 cm (12×5×1.2")
- Color:Black
- Description:8-place slide staining tray set
- Cat. no.:89234-766
- Supplier No.:HS15951A
Specifications
About this item
Reduce possible cross contamination and messy work areas. This rugged staining tray is an economical alternative to metal versions.
- Made from a polypropylene and polyethylene blend for stability
- Stain, rinse, and dry slides on a single working tray
- A clean and fresh working surface area every time
- Deep well holds up to 38 ml of liquid
- Dark lid protects slides for light-sensitive applications
- Disposable
- Pack includes four trays and one lid
Up to eight slides fit comfortably onto the base and the deep well holds up to 38 ml. Two convenient pour spouts for quick disposal of unwanted liquid waste. Compact size and recessed handles for easy transport from work area to sink.
Customers Who Bought This Also Bought