Specifications
- Capacity:125 ml (4 oz.)
- Bowl Dimensions (W×L×H):9.4×5.1×3.3 cm (3¹¹⁄₁₆×2 ×¹⁵⁄₁₆")
- Handle Length:12.7 cm (5")
- L×W×H:22.1 x 5.1 x 3.3 cm (8¹¹⁄₁₆ x 2 x 1⁵⁄₁₆")
- Supplier No.:H369040006
Specifications
About this item
Why risk your company reputation and suffer costly product recalls? Polystyrene plastic impregnated with stainless steel powder from top to bottom permits scoops and scoop fragments as small as 1.6mm³ to be detected with standard metal detection and X-ray equipment.
- These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Sterile scoops made with FDA grade materials safe for food, drug, and cosmetic contact
Pre-notched bag allows easy opening with handle access to maintain scoop cleanliness
60mL (2oz.) and 125mL (4oz.) scoops have a long handle that increases the distance between the hand and sample, reducing contamination and exposure potential
Flat bottom allows scoops to remain upright for use as weigh boats, or to rest on a flat surface without spilling
Blue coloring provides a contrasting color to most sampled products
Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization