SP Bel-Art Roxy M™ Universal Fit, Repeating Pipettor Tips, Bel-Art Products, a part of SP
Catalog #: 89233-690
Supplier: Bel-Art Products, a Part of SP
Specifications
- Volume:12500 µl
- Sterile:+
- Supplier No.:373000014
Specifications
About this item
Roxy M™ sterile and non sterile repeating pipettor tips are available in a full range of sizes (0.05 to 50 ml) to fit all applications, and are printed to indicate the capacity and the repetitive volumes that they dispense.
- Made of virgin polypropylene with a polyethylene internal plunger
- Internal plunger prevents liquid from contacting any part of the pipettor, eliminating the risk of contamination
- Manufactured in an ISO 9001:2000 facility
- Each pack of tips is lot stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
- Sterile tips are individually packaged and bioclean® certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free
Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor. Fit many electronic pipettors (digital display will not be enabled).
Ordering information: Available in 8 sizes with capacities from 0.05 to 50 ml to repeatedly dispense volumes from 1 to 5000 μl; 50 and 25 ml tips require use of appropriate adapter (sold separately).
Caution: Sterilized products are not returnable.
Customers Who Bought This Also Bought