Cryogenic Printer Labels, Brady
Catalog #: 89233-542
Supplier: Brady Worldwide
Specifications
- For Use With:IP300®, IP600®, BBP®81, PR Plus
- Color:White
- Description:Thermal transfer printer labels
- Material:PP
- Dimensions:50.8×25.4 mm (2×1")
- Supplier No.:121011
Specifications
About this item
Cryogenic labels for tubes, vials, and canes.
Customers Who Bought This Also Bought