To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:12 x 80 mm Vial
- Description:UniTranz-RT Transport System, with 1 Mini Tip Sterile PurFlock Ultra® Swab (80 mm Breakpoint, Individually Wrapped)
- Cat. no.:89233-436
- Fill Volume:1 ml
- Supplier No.:UT-116
Specifications
About this item
Puritan® UniTranz-RT® Transport Systems are used for the collection and preservation of Virus, Chlamydia, Mycoplasma, and Ureaplasma specimens.
Ready-to-use UniTranz-RT® Transport Systems are filled Universal Transport Medium, which is stable at room temperature. Self-centering cap is leak-proof and facilitates easy swab removal and disposal.
The patented PurFlock Ultra® or spun polyester swabs come in a variety of tip shapes and sizes which enhance collection flexibility and improve patient comfort. Made in the USA.