SP Bel-Art 80-Well Reversible PCR and Microcentrifuge Tube Racks, Bel-Art Products, a part of SP
Catalog #: 89230-648
Supplier: Bel-Art Products, a Part of SP
Specifications
- Color:Natural
- Description:80-Well PCR and MCT Tube Rack
- Cat. no.:89230-648
- Supplier No.:F188450001
Specifications
About this item
Perfect for benchtop use or freezer storage, this double-sided polypropylene plastic rack accommodates 0.2 ml thin-walled PCR tubes on one side while the opposite side holds 1.5 ml to 2.0 ml microcentrifuge tubes.
- Ideal compact storage solution
- Molded-in handles
- Color-coded racks assist in quick visual identification
- Can be used for freezer storage
- Autoclavable
80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification. Twelve rack colors assist in sample organization and quick visual identification. Molded-in handles provide a secure grip for transport and a matte side panel accepts tape or direct labeling. Racks can be used for freezer storage down to –80°C (-112°F) and can be autoclaved at 121°C (250°F). Overall dimensions: 22.7 x 6.7 x 2.7 cm (815/16 x 25/8 x 11/16"). 5 per pack.
Customers Who Bought This Also Bought