Axygen® Automation Tips for Hamilton® Microlab® Star Line and Nimbus®, Corning
Catalog #: 89230-140
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:300 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip Color:Black
- Packed:Hanging wafer
- Cat. no.:89230-140
- Sterile:-
- Tip Style:HT-300-CBK-HTR, hanging format
- Supplier No.:HT-300-CBK-HTR
Specifications
About this item
Axygen brand automation tips are compatible with Hamilton® Microlab® Star and Nimbus® robotic systems.
- Conductive black or clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
Tips are available in 4 sizes (10, 50, 300, and 1000 µl) and are packaged in either traditional hanging tip racks ('frame' style) or deck-seating nested tip racks. As with all Axygen robotic tips, they are manufactured to stringent specifications under strict process control and assembled via automation to ensure consistent performance and quality.
Ordering information: Tips are also available in five tray blister packs with barcoded trays.
Customers Who Bought This Also Bought