Qualitative Filter Paper, Grade 615, Ahlstrom
Catalog #: 97058-886
Supplier: Ahlstrom
Specifications
- Flow rate:Fast
- Size:12.5 cm Ø
- Retention:25 µm
- Load capacity:High
- Thickness:0.26 mm
- Weight:70 g/m2
- Capillary rise:32 mm
- Filtration speed:235 mL/min (Rapidity)
29 s/100 mL (Herzberg) - Cat. no.:97058-886
- Supplier No.:6150-1250
Specifications
About this item
Ahlstrom 615 is a fast filter grade with a rough surface that is intermediate in properties between Grade 617 and Grade 631.
This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought