To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Volume:10 ml
- Cat. no.:89215-230
- For Use With:Human, Laboratory and Veterinary Use
- Type:Luer Lock Tip, Graduated to 12 ml
- Supplier No.:5100.X00V0
Specifications
About this item
HENKE-JECT® syringes are a high quality disposable rubber-piston syringe offering substantial savings.
- ETO gas sterilized
- Latex and pyrogen free
A lubricated synthetic rubber piston allows for a smooth draw while a positive stop helps prevent accidental pullout. Bold graduations are easily read and resist wipe off.