To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:12.7 mm (0.50")
- Description:Hypodermic Needles
- Packaging:100/box
- For Use With:Laboratory and Veterinary Use Only
- Gauge:27
- Type:Regular Wall, Poly Hub
- Supplier No.:N2712
Specifications
About this item
The Air-Tite Vet Premium Hypodermic Needles are manufactured for those who demand only the absolute highest quality product.
Note: For veterinary and laboratory use only.
- Sterile
- Surgical stainless steel tubing
- Available in a wide variety of gauges and lengths
Produced from the highest quality regular wall surgical stainless steel tubing available, these tri-bevel needles meet rigorous quality control specifications and have been an industry standard for over 25 years.