Order Entry
ContactUsLinkComponent
Needles 23G X 1In Pk100
Air-Tite Vet Premium Hypodermic Needles, Air-Tite Products
Catalog #: 89219-286
Supplier:  Air-Tite
Small Business Enterprise
Needles 23G X 1In Pk100
Air-Tite Vet Premium Hypodermic Needles, Air-Tite Products
Catalog #: 89219-286
Supplier:  Air-Tite
Small Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    25.4 mm (1.00")
  • Description:
    Hypodermic Needles
  • Packaging:
    100/box
  • For Use With:
    Laboratory and Veterinary Use Only
  • Gauge:
    23
  • Type:
    Regular Wall, Poly Hub
  • Supplier No.:
    N231

Specifications

About this item

The Air-Tite Vet Premium Hypodermic Needles are manufactured for those who demand only the absolute highest quality product.

Note: For veterinary and laboratory use only. 

  • Sterile
  • Surgical stainless steel tubing
  • Available in a wide variety of gauges and lengths

Produced from the highest quality regular wall surgical stainless steel tubing available, these tri-bevel needles meet rigorous quality control specifications and have been an industry standard for over 25 years.

Certifications: Meets ISO Standards.
Packaging: Sterile and individually wrapped.
Customers Who Bought This Also Bought