MICRO-90® Concentrated Cleaning Solution, International Products
Catalog #: 89210-138
Supplier: International Products
Small Business Enterprise
Specifications
- Environmentally Preferable:Safer Human and Environmental Health
- Size:1 L (0.26 gal.)
- Environmental certification:NSF A1
- Supplier No.:M-9050-12
Specifications
About this item
A powerful, multi-purpose liquid for precision cleaning of glassware, filter membranes, laboratory equipment, electronics, metal parts, plastics, and other surfaces
- Mildly alkaline, aqueous cleaner lifts, disperses, emulsifies, sequesters, dissolves, suspends, and decomposes soils
- Concentrate mixes instantly with water
- Safe to use
- Cleaner is environmentally friendly, with no CFCs, ODCs, phosphates, or phenols
Highly-concentrated — a one liter container of cleaner makes over 12 gallons at 2% solution.
Best used in manual, immersion, and low-pressure or low-agitation systems. Ideal for use in ultrasonic cleaners.
Certifications: Cleaner is NSF-registered as an A1, general cleaner in and around food-processing areas and equipment.
Ordering information: Validation methods are available upon request.
Customers Who Bought This Also Bought