To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Tip Size:17.4 mm (0.687")
- Handle Length:149.2 mm (5 9/16")
- Tip Diameter:6.35 mm (0.203")
- Overall Length:152.4 mm (6")
- Handle Color:Blue
- Handle Diameter:2.54 mm (0.1")
- Head Width:5.2 mm (7/32")
- Head Length:17.5 mm (¹¹⁄₁₆")
- Handle Width:2.5 mm (1/8")
- Supplier No.:25-806 2PC B
Specifications
About this item
These applicators feature high quality USP grade cotton that is bonded securely to a semi-flexible polystyrene handle by an aqueous based adhesive.
Absorbent tips are ideal for applying medicine, collecting cells, or cleaning wounds. Shorter swabs are suited for pediatric uses. Sterile. Available in three different handle colors (blue, pink, yellow). Made in USA.