VWR® Oven Thermometers
Catalog #: 89095-816
Supplier: VWR International
Specifications
- Accuracy:±2 °C, ±2.5 °C above 100 °C
- Length:180 mm
- Description:Oven Thermometer
- Cat. no.:89095-816
- Divisions:1 °C
- Range:+35...+200 °C
- Immersion:Total
- Supplier No.:608031111
Specifications
About this item
Oven thermometers are individually serialized, and partial immersion versions feature a round glass swell to hold the thermometer in place.
- Individually serialized
- Lead-free white glass
- Red organic liquid
Oven thermometers are individually serialized, and partial immersion versions feature a round glass swell to hold the thermometer in place.
Individually packaged in recyclable packaging with non-roll fitting.
Customers Who Bought This Also Bought