VWR® Certified Precision Verification Thermometers
Catalog #: 89095-698
Supplier: VWR International
Specifications
- Accuracy:0.4 °C
- Length:180 mm
- Description:Refrigerator Thermometer
- Cat. no.:89095-698
- Divisions:0.1
- Range:‒2…+10 °C
- Includes:—
- Certification Points:0, 5°C
- Supplier No.:602070111
Specifications
About this item
Used to verify sample temperatures in freezers, refrigerators, or incubators with traceability to NIST.
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
- Organic liquid
- Each item features individual serial numbers and a Statement of Accuracy indicating accuracy traceable to NIST
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
Each item features individual serial numbers and a Calibration Report stating corrections to one-tenth of the smallest division. Organic liquid.
Customers Who Bought This Also Bought