VWR® Pocket Thermometers
Catalog #: 89095-550
Supplier: VWR International
Specifications
- Length:160 mm (65/16")
- Cat. no.:89095-550
- Packaging:Closed plastic case
- Divisions:1 °C, 2 °F
- Range:−10...+110 °C (0...+220 °F)
- Supplier No.:608702611
Specifications
About this item
Pocket glass thermometers feature permanently fused markings.
- Red spirit-filled
- Includes a heavy-duty case
- Compact size
- Glass fabrication
- Permanently fused markings
Pocket glass thermometers feature permanently fused markings.
Markings are easy to read against thermometer background.
Customers Who Bought This Also Bought