Rxi®-5ms Capillary Columns, Restek
Catalog #: 89048-024
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Cat. no.:89048-024
- Supplier No.:13423
Specifications
About this item
Inert, low-bleed columns for reliable column-to-column results from low-level GC/MS analyses provide reproducible retention and selectivity.
- Low bleed
- Reliable column-to-column results
- General-purpose columns
- Inert properties
Designed for semi-volatiles, drugs, pesticides, PCB congeners, solvent impurities, phenols, amines, and other general-purpose analyses. Equivalent to USP G27 Phase (Crossbond® 5% diphenyl, 95% dimethyl polysiloxane). Temperature range: −60 to 330/350 °C (−76 to 626/662 °F).
Customers Who Bought This Also Bought