Order Entry
ContactUsLinkComponent
VWR SWAB 25MM HEAD FOAM PK500
VWR® Critical Swab® Elongated Foam Tipped Swab, PP Handle
Catalog #: 89031-284
Supplier:  VWR International
Product available on GSA Advantage®
VWR SWAB 25MM HEAD FOAM PK500
VWR® Critical Swab® Elongated Foam Tipped Swab, PP Handle
Catalog #: 89031-284
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Cat. no.:
    89031-284
  • Handle Length:
    82.8 mm (3.260")
  • Head Width:
    3.6 mm (0.140")
  • Head Length:
    25.4 mm (1.000")
  • Handle Width:
    2.5 mm (0.100")

Specifications

About this item

Swab features reticulated foam and a blue glass-filled polypropylene shaft for extra rigidity.

  • Polypropylene shaft
  • Reticulated foam
  • Extra rigid

Made in the USA.

For use in critical environments. Handle end pointed for dual use.

Certifications: CE marked.
Packaging: Packaged as 20 bags of 50 swabs per bag.
Customers Who Bought This Also Bought