Corning® Cryogenic Storage Boxes, Polycarbonate, Corning
Catalog #: 22250-106
Supplier: Corning
Product available on GSA Advantage®
Specifications
- No. of Holes:81
- Size:5/Pack, 10/Case
- Cat. no.:22250-106
- For Vials:1 - 2 ml
- Supplier No.:431119
Specifications
About this item
PC, autoclavable.
- Reusable
- Ridges on the sides of the box make them easier to hold while wearing gloves
- Transparent lid with numeric grid
PC, autoclavable.
Designed for use with most cryogenic vials.
These boxes feature a large marking spot and a clear polycarbonate lid that can be labeled to show vial contents. They are stackable and are available in two formats: 81-place boxes which will hold internally and externally threaded vials; and 100 count boxes, which will hold internally threaded vials.
These cryogenic storage boxes are suitable for storage down to –196°C (–320.8°F).
Customers Who Bought This Also Bought