To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Single Swab
- Handle Length:149.23 mm (5.875")
- Overall Length:152.4 mm (6")
- Head Width:5.2 mm (0.203")
- Head Length:17.4 mm (0.685")
- Handle Width:2.54 mm (0.1")
- Supplier No.:25-806 1PD
- Tip Width:5.156 mm (0.203")
- Tip Length:17.45 mm (0.687")
Specifications
About this item
These swabs have a wide range of applications, including specimen collection for DNA testing, throat swabs, gynecological screenings, and testing industrial surfaces
The standard transport tube is a reclosable dry transport tube ideal for transporting specimens for lab work. The molded transport tube is also reclosable, and features a molded base to hold the tip in center of tube to help avoid loss of sample material. Made in the USA.
The polyester tips are bonded to a semi-flexible polystyrene handle with an aqueous based adhesive