Accessories for Omni Bead Ruptor Homogenizer, Omni International
Catalog #: CA11010-458
Supplier: Omni International
Specifications
- Description:2 ml empty sample tubes with caps
- For Use With:Compatible with: Bead Ruptor 12 and Bead Ruptor 24
- Supplier No.:19-649
- Details:Material: Reinforced polypropylene to withstand high impact forces
O-ring:Silicone
Quantity: 1000
Processing range: 0.10 to 1.5 ml
Temperature range: −80 to 121 °C
Certification: RNase- and DNase-free
Specifications
About this item
Customers Who Bought This Also Bought