Inserts for 2.0 ml, 11 mm Crimp-Top and 2.0 ml, 9 mm Short-Cap, Screw-Thread Vials, Restek
Catalog #: RK21779
Supplier: Restek
Specifications
- Cap included:No
- Capacity:0.25 ml
- Description:Big mouth insert with glass flange (step design), for use with 10 mm (425) and 11 mm vials
- Material:Glass
- Cat. no.:RK21779
- Bottom Style:Conical bottom
- Supplier No.:21779
Specifications
About this item
Glass and polypropylene inserts are compatible with crimp-top and screw-thread vials of various sizes.
- 11 mm crimp-top vial and 9 mm screw-thread vial compatibility
- Glass or polypropylene construction
Inserts for screw-thread and crimp-top vials are made of rugged polypropylene or glass and feature a flat-bottomed design or big mouth inserts with flanges or springs.
Note: Big Mouth insert w/glass flange (step design) not to be used with 9 mm screw-thread vials.
Customers Who Bought This Also Bought