Aluminum Seals with Septa, 20 mm, preassembled, Restek
Catalog #: RK21764
Supplier: Restek
Specifications
- Color:Silver
- Description:Seals w/Septa
- Material:Aluminum
- Cat. no.:RK21764
- Supplier No.:21764
- Orifice:20 mm
Specifications
About this item
Restek's aluminum seals are durable for reliable pressured seals to a predefined release level.
- Pressure seal
- Sturdy aluminum construction
- Economical
- Crimp-top design
Aluminum pressure release seals cover 20-millimeter orifices to create effective seals.
Ordering information: Pressure release point: 3.0 bar ± 0.5 bar.
Customers Who Bought This Also Bought