9 mm Short-Cap, Screw-Thread Vials, Restek
Catalog #: RK21141
Supplier: Restek
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Short-Cap Vial w/White Graduated Marking Spot
- Cat. no.:RK21141
- Diameter ×H:12×32 mm
- Supplier No.:21141
Specifications
About this item
Short-cap, screw-thread vials can come with or without white graduated marking spots.
- 9 mm orifice
- Screw-thread vial
- Clear or amber color
Fit all 2.0 ml, 12×32 mm, crimp-top vial-based autosamplers.
Customers Who Bought This Also Bought