To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Non sterile
- Volume:10 ml
- For Use With:Laboratory and Veterinary Use
- Type:Luer Slip
- Supplier No.:8300027527
Specifications
About this item
Norm-Ject® Syringes are latex free, contain no rubber, no silicone oil, styrene or DEHP and are DNA free.
- All-plastic construction
- Low background extractables
- Wide solvent compatability
- Positive safety stop to prevent accidental spills
The 5 ml syringes are graduated to 6 ml, 10 ml syringes are graduated to 12 ml, 20 ml syringes are graduated to 24 ml, and 50 ml syringes are graduated to 60 ml.
More biologically inert than standard 3-part syringes. Because of their composition they are indicated for chromatography and many laboratory procedures.