Order Entry
ContactUsLinkComponent
Swab Polyester Sterile Ppshaft 6In Bx100
Puritan® Standard Polyester Tipped Applicator, Polystyrene Handle, Sterile, Puritan Medical Products
Catalog #: 89133-766
Product available on GSA Advantage®
Puritan® Standard Polyester Tipped Applicator, Polystyrene Handle, Sterile, Puritan Medical Products
Catalog #: 89133-766
Product available on GSA Advantage®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Description:
    Swab with Solid Handle
  • Cat. no.:
    89133-766
  • Handle Length:
    149.23 mm (5.875")
  • Overall Length:
    152.4 mm (6")
  • Head Width:
    5.156 mm (0.203")
  • Head Length:
    17.5 mm (0.690")
  • Handle Width:
    2.54 mm (0.1")
  • Supplier No.:
    258061PDSLD
  • Tip Width:
    5.156 mm (0.203")
  • Tip Length:
    17.45 mm (0.687")

Specifications

About this item

These swabs have a wide range of applications, including specimen collection for DNA testing, throat swabs, gynecological screenings, and testing industrial surfaces

The standard transport tube is a reclosable dry transport tube ideal for transporting specimens for lab work. The molded transport tube is also reclosable, and features a molded base to hold the tip in center of tube to help avoid loss of sample material. Made in the USA.

The polyester tips are bonded to a semi-flexible polystyrene handle with an aqueous based adhesive

Certifications: CE marked.
Customers Who Bought This Also Bought