MLA Macro Volume Pipettors, VistaLab
Catalog #: 53514-058
Supplier: VistaLab
Specifications
- Volume:5 ml
- Description:MLA Macro Volume Pipettor
- Tip Style:5 mL
- Accuracy:±0.75%
- Precision:0.50%
- Color Code:Yellow
- Supplier No.:1069
Specifications
About this item
MLA macro volume pipettors offer larger pipetting volumes than traditional models, with single-stroke 'to deliver' operation.
- Available in a range of fixed and adjustable volumes
- Different colors available for customizing models
MLA pipettors are made of precision-engineered aluminum alloy and stainless steel
Adjustable model available with a range from 1 to 5 ml in 0.1-ml increments.
Selectable model available with a range of set volumes at 2, 3, 4, and 5 ml.
MLA macro volume pipettors are available in 10 fixed volumes ranging from 1 to 10 ml.
BodyTextAccessories: Seal Kits for MLA Pipettors are available separately. Seal kits contain lubricant, seals, and instructions.
Customers Who Bought This Also Bought