Order Entry
ContactUsLinkComponent
PIPET CADDY
Pipettor Holder, Acrylic, Angled, 3 Slot or 6 Slot, TrippNT
Catalog #: 10012-826
Supplier:  TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
PIPET CADDY
Pipettor Holder, Acrylic, Angled, 3 Slot or 6 Slot, TrippNT
Catalog #: 10012-826
Supplier:  TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Dimensions:
    12.7Wx 20.3H x 17.8D cm (5 x 8 x 7")
  • Color:
    White
  • Description:
    3 Slot Caddy
  • Weight:
    0.2 kg (0.4 lbs.)
  • Supplier No.:
    50071

Specifications

About this item

Comfortable access to auto pipettors stored at an angle in these 3 or 6 position acrylic holders.

  • Stores auto pipettors at a comfortable angle for use and storage
  • Choose from 2 sizes
  • Acrylic construction
  • Silicone bumpers to prevent sliding on bench or countertop
  • In stock and ready to ship
  • American made by TrippNT
  • Total replacement Lifetime Guarantee

Super glossy white or blue acrylic these holders are designed for safe storage and a comfortable reach and return of automatic pipettors.

Customers Who Bought This Also Bought