Quick-Prep™ Urinalysis Kits, Globe Scientific
Catalog #: 60819-982
Supplier: Globe Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:12 ml
- Ø:20 mm
- Description:Flared Top Urine Tube, Ames Type, Graduated, Round Bottom
- Height:115 mm
- Material:Polystyrene
- Supplier No.:112017
Specifications
About this item
Quick-Prep™ is a tube and pipette system that isolates 1mL of urine sediment for microscopic examination
Quick-Prep™ kits have been designed for use with the Quick-Read™ (10-place) urinalysis slide.
The kit includes specially designed transfer pipette and 12mL urine centrifuge tube. This system is used to isolate 1mL of urine sediment stain and allow easy pour-off of the balance.
Customers Who Bought This Also Bought