To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:50.8 mm (2.00")
- Description:Regular Gauge
- Gauge:22
- Supplier No.:4046
Specifications
About this item
Cadence Science® hypodermic needles are precision made and designed to ensure strict adherence with U.S
Nonsterile. Packaged 12 needles per box.
Cadence Science® hypodermic needles are precision made and designed to ensure strict adherence with U.S
Nonsterile. Packaged 12 needles per box.
Government specification GG-N-196. Points are machine ground to achieve uniform sharpness. Precision grinding, micro-bead jet blasting, and ultrasonic cleaning assure freedom from burrs and debris. All needle cannulae are fabricated from type 304 stainless steel tubing which must pass our rigorous in-plant quality control prior to acceptance and use.