Order Entry
ContactUsLinkComponent
Sterilization Indicator Labels
Steam Sterilization Indicator Labels, NAMSA®
Catalog #: 19872-046
Supplier:  NAMSA
Sterilization Indicator Labels
Steam Sterilization Indicator Labels, NAMSA®
Catalog #: 19872-046
Supplier:  NAMSA
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Labels, Roll of 5000
  • Cat. no.:
    19872-046
  • Supplier No.:
    CPI-S01

Specifications

About this item

Self-adhesive, nontoxic, chemical process indicators change from blue to pink upon exposure to 10 minutes of saturated steam at 121 °C (250 °F) or 2 minutes at 134 °C (273 °F).

Longer exposure will result in a brighter shade of pink. The blue to pink color transition is sensitive to time, temperature, and the presence of saturated steam. Water-based ink is made without the use of heavy metals. Indicators are stable for at least 18 months from date of manufacture when they are stored at room temperature.

Certifications: Conform to AAMI ST60 and ISO 11140-1, Section 6 for Class 1 Process Indicators.
Customers Who Bought This Also Bought