RTW Adjustable-Height Worktables, Production Basics
Catalog #: 11005-128
Supplier: Production Basics
Specifications
- Base/Leg Material:Painted steel
- Worksurface Material:Laminate
- Description:Adjustable height table
- Height:30 - 36"
- W×D:60×36"
- Shipping Weight:135 lbs.
- Capacity:750 lbs.
- Supplier No.:3007
- Worksurface Color/Finish:White
- Worksurface Thickness:1¼"
Specifications
About this item
Ergonomic tables are constructed of 12-gauge steel and industrial-grade laminate with an abrasion-resistant finish.
- Optional ESD laminate has static dissipative range of 106 to 109
- Height is adjustable in 5 cm (2") increments from 76.2 to 91.4 cm (30 to 36")
Standard models include blue frame with white laminate work surface or gray ESD laminate work surface.
Load capacity: 750 lbs.
Ordering information: Tables include frame, work surface, four 5×5 cm (2×2") leg adjusters, leveling feet, and parts and hardware packet for assembly. ESD laminate tables also include ground bolt and wire. To order uprights, accessories, or frames and work surfaces in different colors, contact your Avantor representative. Additional frame colors include light neutral, white, gray, and black; laminate colors include gray, almond, ESD beige, and ESD white.
Customers Who Bought This Also Bought