Rtx®-5 Amine Columns, Restek
Catalog #: RK12385
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:3.00 µm
- I.D.:0.53 mm
- Length:30 m
- Temperature range:–60 to 280/295°C
- Description:Rtx-5 Amine Column
- Temperature limit:–60 to 280/295°C
- Cat. no.:RK12385
- Supplier No.:12385
Specifications
About this item
These base-deactivated, low-polarity columns are designed for the analysis of basic compounds such as alkylamines, diamines, triamines, ethanolamines, and nitrogen-containing heterocycles, as well as neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and mildly acidic compounds such as phenol.
- Eliminate the need to derivatize basic compounds
- Low-polarity column
- Internal dimensions and film thickness vary between models
Rtx®-5 Amine columns eliminate the need to derivatize the basic compounds before analysis while reducing adsorption and improving response for these compounds. Phase composition: Crossbond® 5% phenyl, 95% dimethylpolysiloxane.
Customers Who Bought This Also Bought