Graphite Sealing Ring for Thermo Scientific TRACE, 8000, 8000 TOP & Focus SSL instruments; fits 8 mm OD liners, Restek
Catalog #: RK21899
Supplier: Restek
Specifications
- Description:Graphite Sealing Ring
- Cat. no.:RK21899
- For Use With:for Thermo Scientific TRACE, 8000, 8000 TOP & Focus SSL
- Supplier No.:21899
Specifications
About this item
Graphite sealing rings are ideal for use with Thermo Scientific TRACE, 8000, 8000 TOP, and Focus SSL instruments.
- Compatible with 8 mm OD liners
- Durable graphite
- Max operating temperature of 450°C
Customers Who Bought This Also Bought