To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cat. no.:89133-754
- Handle Length:147.6 mm (5.812")
- Overall Length:152.4 mm (6")
- Head Width:3.048 mm (0.12")
- Head Length:12.7 mm (0.500")
- Handle Width:2.108 mm (0.083")
- Supplier No.:25-826 5WC
Specifications
About this item
This absorbent cotton tipped applicator is produced with high quality USP grade cotton, which is carded and coiled onsite to maintain consistency
It is bonded securely to a sturdy wood handle by an aqueous-based adhesive. The tapered mini cotton tip is ideal for hard-to-reach or small areas. Available nonsterile or sterile.