To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:152 mm (6")
- Sterility:Non sterile
- Width:17.5 mm (0.688")
- Description:Standard, bulk packed
- Supplier No.:706
Specifications
About this item
Smooth, splinter-free tongue blades are made from northern white birch.
Smooth, splinter-free tongue blades are made from northern white birch.
May be used as a clinical diagnostic aid, or as a stirrer for liquid medicine. Availble in sterile or nonsterile.