To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Cytoseal™ 60
- Size:473.2 mL (16 oz.)
- Cat. no.:48212-187
- Supplier No.:8310-16
Specifications
About this item
Prevent cracking, fading and discoloration of stained specimens with Epredia™ 60 and 280 mounting media.
Clear and colorless, medium is formulated from high-quality advanced acrylic resins. It dries rapidly and does not become brittle and crack or discolor with age. Preserves original slide specimen quality almost indefinitely. Slides mounted with this medium will not stick together, and it can be dissolved in toluene or xylene if tissue requires remounting. Available in two viscosities: Cytoseal™ 60 for use with cover glass, and Cytoseal™ 280 for thicker coating or minimal spreading.
- All paraffins melt between 55° and 57 °C and are triple filtered to 0.5 µm
- Flake form has a greater surface-to-weight ratio than pellets
- Faster melting time
- Type 1 contains no polymer and offers rapid infiltration
- Type 3 contains minimal polymer and offers fast infiltration
- Type 6 is harder than Type 3 and allows for thinner sections
- Type 9 has the highest polymer content available and yields extremely thin sections
Prevent cracking, fading and discoloration of stained specimens with Epredia™ 60 and 280 mounting media.
Clear and colorless, medium is formulated from high-quality advanced acrylic resins. It dries rapidly and does not become brittle and crack or discolor with age. Preserves original slide specimen quality almost indefinitely. Slides mounted with this medium will not stick together, and it can be dissolved in toluene or xylene if tissue requires remounting. Available in two viscosities: Cytoseal™ 60 for use with cover glass, and Cytoseal™ 280 for thicker coating or minimal spreading. Ideal for use with oil immersion objectives and in fluorescent applications.