Specifications
- Capacity:532 ml (18 oz.)
- W×L:114×229 mm (4.5×9")
- Description:Round wire
- Thickness:3.0 mil
- Supplier No.:B01365WA
Specifications
About this item
Works like a bottle without the cost and storage contraints. Self-standing bags make sampling easier. HACCP, EPA, USDA, FDA approved for food contact.
- Plus 1 sterilization, post-manufacturing sterilization: Increased sample integrity, perforated closure to maintain sterility
- Gusseted bottom, for self-standing ease
- Convenient write-on strip for easy labeling
- Puncture-proof closure tabs: Inner and outer tapes for longevity and stability, wire for easy opening, pouring, and closing
- Opening pull tabs: For easy opening, non-slip textured Tyvek
- Continuous perimeter seal: Maximum protection against leaks
- Tape extends beyond wire to eliminate sharp ends and provide a sturdy grip, wire tabs hold the top open for easy access to add to or remove sample, worry-free, no-leak closure for sample integrity
The Whirl-Pak® Stand-Up Bag makes sample handling and testing much easier because it gives users the ability to perform important laboratory functions with both hands, because the bag will stand completely by itself. No rack or other holder is needed to keep the bag upright. When the sample is placed inside, the special gusseted bottom flattens out, allowing the bag to stand up on its own. It works just like a beaker or bottle, however, it costs less, is sterilized, won't break, and uses only a fraction of storage space as the other containers.
Shelf life from sterilization date found on the sterility documentation: 5 years from sterilized date found on your sterility confirmation.