To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Cat. no.:10806-050
- Handle Length:149.2 mm (5.874")
- Head Width:5.16 mm (0.203")
- Head Length:17.5 mm (0.690")
- Handle Width:2.5 mm (0.100")
- Supplier No.:25-806 1PC
Specifications
About this item
This absorbent cotton tipped applicator is produced with high-quality USP grade cotton, which is carded and coiled onsite to maintain consistency.
It is bonded securely to a semi-flexible polystyrene handle by an aqueous-based adhesive. Available either nonsterile or sterile.