TouchNTuff® 69-318 Natural Rubber Latex Disposable Gloves, Ansell
Catalog #: 36888-210
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powdered
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Thickness:5 mil
- Cat. no.:36888-210
- Supplier No.:516700
Specifications
About this item
SType 69-318 gloves are 100% natural rubber latex.
- Powder-free
- Ambidextrous
- Textured grip
Gloves are suitable for laboratory analysis/technical work, food processing and handling, quality control, electronics assembly, as well as light-duty maintenance and cleanup.
Certifications: Gloves qualify as Class I Medical Devices. Component materials comply with FDA regulations for food contact.
Caution: This product contains natural rubber latex which may cause allergic reactions in some individuals.
Customers Who Bought This Also Bought