Order Entry
ContactUsLinkComponent
POLYETHYLENE DEWAR FLASK, 1L
Nalgene® Polyethylene Dewar Flask, Electron Microscopy Sciences
Catalog #: 100497-540
Minority or Woman-Owned Business Enterprise
POLYETHYLENE DEWAR FLASK, 1L
Nalgene® Polyethylene Dewar Flask, Electron Microscopy Sciences
Catalog #: 100497-540
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    1 L
  • Description:
    Dewar Flask, 1 L
  • Ø int.:
    95 mm (Mouth)
  • Overall height:
    229 mm
  • Supplier No.:
    62038-01

Specifications

About this item

High density polyethylene dewar flask with vented and insulated HDPE covers. Double walls are filled with foamed urethane to minimize heat exchange. May be used for short term storage of dry ice-solvent, liquid nitrogen, or for use as a hot bath. They are ideal for storing frozen biological specimens.

  • Moulded-in-ribs for stability
  • Carrying handle on the 1, 2, and 4 litre sizes
  • Unbreakable and chemically resistant
  • Withstand temps from –196 to +100 °C
Customers Who Bought This Also Bought