Order Entry
ContactUsLinkComponent
LIQUID NITROGEN TRANSFER VESSELS, 1.0L
Thermo-Flask Stainless Steel, Electron Microscopy Sciences
Catalog #: 100497-510
Minority or Woman-Owned Business Enterprise
LIQUID NITROGEN TRANSFER VESSELS, 1.0L
Thermo-Flask Stainless Steel, Electron Microscopy Sciences
Catalog #: 100497-510
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    1 L
  • Description:
    Liquid Nitrogen Transfer Vessels, 1 L, 2 x 1 mm Slot
  • Ø int.:
    31/3"
  • Ext.Ø:
    45/8"
  • Overall height:
    228.6 mm (9")
  • Supplier No.:
    61891-01

Specifications

About this item

Thermo-Flask provides safe extended temperature retention for specimens stored in liquid nitrogen or solid CO2. The flasks features borosilicate glass inner liners which have been evacuate to 1 x 10 – 5 mm of Hg to provide maximum coolant retention.

  • Durable, corrosion-resistant stainless steel exterior construction
  • Carrying handle and vented lid secured by toggle clamps
  • Recommended for the safe transport of liquid nitrogen
  • Broad range of applications in industrial, educational and clinical fields
Customers Who Bought This Also Bought