To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Width:¼"
- Description:Conductive Copper Tape
- Supplier No.:77802
Specifications
About this item
Copper and aluminum conductive tapes with continuous long term usage up to 155 °C
- Aluminum and copper foil tape
- Functional days-weeks usage up to 175 °C
- Copper double sided available
We offer two types of foil: Aluminum foil tape (Scotch 1170) and copper foil tape (Scotch 1181) with conductive adhesive. 3” core, 1/4" (6.35 mm) width×54 ft (16.5 m) long.