To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:50 ml
- Dimensions:30 x 115 mm
- Sterility:Non sterile
- Description:Conical centrifuge tubes
- Supplier No.:63031-25
Specifications
About this item
EzFlip™ Conical Centrifuge tubes offer a safer alternative to screw cap tubes. A patented closure system improves ergonomics and versatility.
- Leak-proof - hinged, flip-cap design
- Tubes are graduated and feature a writing area
- One handed opening and closing
- Good chemical resistance
- Freezer or refrigerator capability
- Clarified polypropylene
- Compatible with all major centrifuges and rotors
An improved tube and cap design increases mechanical strength to withstand aggressive centrifugal forces. The 15 ml tube's maximum relative centrifugal force (RCF) is 8500×g, and the 50 ml tube's maximum RCF is 9500×g.