To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- For Use With:General purpose
- Color:White
- Description:Chemically inert polyester Tough-Tags on sheets
- Material:Polyester
- Packaging:64 labels/sheet
- Dimensions:41 x 16 mm
- Supplier No.:77528-W
Specifications
About this item
Tough-Tags® labels are mainly used for microcentrifuge tubes and other containers. These labels are made of chemically inert polyester sheets which resist most organic solvents and caustic agents.
- Adhere to most plastics, glass and metals without cracking, peeling or degrading
- Temperature resistance: −40 to 121 °C
Label sheets are specially top-coated to readily accept laser printing. Stay-flat sheets will not jam in laser printers. Tubes labeled with Tough-Tags® are easily slide in and out of centrifuge rotors without binding.