Order Entry
ContactUsLinkComponent
Single edge, Heavy duty
Razor Blades, Single Edge, Carbon Steel, Electron Microscopy Sciences
Catalog #: 100503-130
Minority or Woman-Owned Business Enterprise
Single edge, Heavy duty
Razor Blades, Single Edge, Carbon Steel, Electron Microscopy Sciences
Catalog #: 100503-130
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Single Edge Carbon Steel Heavy Duty
  • Thickness:
    0.012"
  • Supplier No.:
    71964

Specifications

About this item

Single edge, carbon steel razor blades are available as regular type, PAL Extra Keen, GEM Extra Keen, and heavy duty.

  • All blades are 11/2 x 3/4" in size
  • Blades are 0.009" thick except heavy duty
  • Heavy duty blades are 0.012" thick

Regular and PAL Extra Keen blades are available in a washed and degreased version, individually wrapped in a clamshell, therefore reducing the amount of foreign material on the blade. Clean room classified.

Ordering information: Wash blades come in a clamshell. Others are packed 100 per box.
Packaging: Packed 100 blades in a drawer box.
Customers Who Bought This Also Bought