To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:4.5 L
- Description:Liquid Nitrogen Transfer Vessels, 4.5 L, 2 x 0.05 mm Slot
- Ø int.:6"
- Ext.Ø:71/4"
- Overall height:349.25 mm (133/4")
- Cat. no.:100497-514
- Supplier No.:61891-04
Specifications
About this item
Thermo-Flask provides safe extended temperature retention for specimens stored in liquid nitrogen or solid CO2. The flasks features borosilicate glass inner liners which have been evacuate to 1 x 10 – 5 mm of Hg to provide maximum coolant retention.
- Durable, corrosion-resistant stainless steel exterior construction
- Carrying handle and vented lid secured by toggle clamps
- Recommended for the safe transport of liquid nitrogen
- Broad range of applications in industrial, educational and clinical fields