To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:1 - 10 µL
- Tip Color:Natural
- Packed:10 Racks/Case, 96 Tips/Rack
- Filter:+
- Sterile:+
- Tip Style:Filter Tips, Low Retention, Aerosol Barrier
- Supplier No.:72460-40
Specifications
About this item
Kendall filter pipette tips are certified Rnase / Dnase-Free, Human DNA-Free, and PCR inhibitor-free. Their low binding surface reduces DNA and protection retention. Liquid and aerosol barrier prevent pipetter contamination.
- Types of Membranes
- Aerosol Barrier: Prevents aerosol contamination
- Self-sealing Barrier (contains cellulose): Prevents aerosol and liquid contamination
- Cellulose can contaminate samples
- Liquid Barrier: Prevents aerosol and liquid contamination
- Will not contaminate samples
There's a universal fit on most research-grade pipetters. CellPack keeps tips straight for multi-channel pipetters. Made from high-density polyethylene (naturally hydrophobic). Features aerosol, self-sealing and liquid barrier membranes.